£20.99
Ex VAT
£25.19
Inc VAT
Product Details
Product Specification
This essential tool allows you to easily and effectively keep your garden tidy through the seasons. Constructed from durable plastic, the leaf grabber is capable of picking up leaves and similar debris with minimal bending. Complete with long handles, wide collecting blades and non-slip handle grips.
Features and Benefits
• Manufactured from durable plastic for resilience and product longevity
• Long handles ensure maximum reach and ergonomic use
• Wide collecting blades allow you to effectively collect fallen leaves and debris with minimal bending to avoid user injury or strain
• Handles have safe non-slip grips for user comfort and control of the tool
Typical Applications
• Domestic
• Contracting
• Gardening
Attribute | Value |
---|---|
Blade Finish/Coating | No Coating |
Brand | Spear & Jackson |
Compatible Materials | Leaves |
EAN | 5012095076964 |
ECLASS Code | 21041004 |
Handle Material | Plastic |
Head Width | 500mm |
Insulated | No |
MFR Part No. | LEAFGRABBER |
Number of Tines | 27 |
Overall Length | 920mm |
Tine Material | Plastic |
Type | Leaf Grabber |
UNSPSC Code | 27112003 |
Warranty | No |
Weight | 1.6kg |