Spear & Jackson

Rake, 380mm Head Width, Steel Tine Material, 16 Tines, Not Insulated

SKU:

S&J5223886C

MPN:

3886BC

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (19)
  • Carbon steel tines and steel shaft offer durability
  • Extra long tang offers more comfortable and safer digging
  • Weighing 2.46kg, this rake offers stability and reliability

    Product Details

    Rake designed for the process of laying and spreading asphalt.


    Features and Benefits
    • Carbon steel tines and steel shaft offer durability and resilience
    • Extra long tang offers more comfortable and safer digging
    • Weighing 2.46kg, this rake offers stability and reliability


    Product Specification
    Attribute
    Value

    Blade Finish/Coating

    No Coating

    Brand

    Spear & Jackson

    Compatible Materials

    Asphalt

    EAN

    5011198090211

    ECLASS Code

    21041004

    Head Width

    380mm

    Insulated

    No

    MFR Part No.

    3886BC

    Number of Tines

    16

    Overall Length

    750mm

    Shaft Material

    Steel

    Tine Length

    90mm

    Tine Material

    Carbon Steel

    Type

    Rake

    UNSPSC Code

    27112003

    Warranty

    No

    Weight

    2.46kg