Bulldog

Rake, 385mm Head Width, Metal Tine Material, 17 Tines, Not Insulated

SKU:

BDG5221115M

MPN:

BTRW

£24.79

Ex VAT

£29.75

Inc VAT

IN STOCK (1)
  • Steel tines and shaft material offers durability and resilience
  • Weighing over 2kg, these rakes offers stability and reliability

    Product Details

    The tines on this rake are designed to allow the easy movement of asphalt into its required position.


    Features and Benefits
    • Steel tines and shaft material offers durability and resilience
    • Weighing over 2kg, these rakes offers stability and reliability
    • Heavy duty metal teeth are highly durable


    Typical Applications
    • Domestic
    • Construction
    • Gardening


    Product Specification
    Attribute
    Value

    Blade Finish/Coating

    No Coating

    Brand

    Bulldog

    Compatible Materials

    Asphalt

    EAN

    5013693044935

    ECLASS Code

    21041004

    Handle Length

    1200mm

    Handle Material

    Ash

    Head Length

    300mm

    Head Width

    385mm

    Insulated

    No

    MFR Part No.

    BTRW

    Number of Tines

    17

    Overall Length

    1200mm

    Shaft Material

    Ash

    Tine Length

    90mm

    Tine Material

    Metal

    Type

    Rake

    UNSPSC Code

    27112003

    Warranty

    12 Month

    Weight

    2.37kg