£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
Product Documents
Designed for evenly spreading loose stocks of asphalt, this all steel constructed rake is ideal for industrial use. With a tubular steel handle, long tang and solid steel painted head with 16 flat teeth, the product is guaranteed to deliver even with extended use.
Features and Benefits
• Steel tines and shaft offers durability and resilience
• Finished with an epoxy coated paint to resist corrosion
• Weighing 3.25kg, this rake offers stability and reliability
• Tubular steel shaft provides better grip and control when using for a more even spread of tarmac or stones
• 16 flat teeth evenly spaced out for a smooth finish
Typical Applications
• Contractors
• Construction
• Gardening
Attribute | Value |
---|---|
Blade Finish/Coating | Epoxy Coated |
Brand | Sitesafe |
Compatible Materials | Asphalt |
EAN | 5036140228542 |
ECLASS Code | 21041004 |
Head Width | 406mm |
Insulated | No |
Number of Tines | 16 |
Overall Length | 1780mm |
Shaft Material | Steel |
Tine Length | 90mm |
Tine Material | Steel |
Type | Rake |
UNSPSC Code | 27112003 |
Warranty | No |
Weight | 3.25kg |