£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
Product Documents
Designed for evenly spreading loose stocks of tarmac, this all steel constructed rake is ideal for industrial use. With a tubular steel handle, long tang and solid steel painted head with 16 round teeth, the product is guaranteed to deliver even with extended use.
Features and Benefits
• All steel construction makes for a highly robust product
• Finished with an epoxy powder coated paint for additional protection against wear and tear
• Tubular steel handle provides better grip and control when using for a more even spread of tarmac or stones
• 16 round teeth evenly spaced out for a smooth finish
Typical Applications
• Contractors
• Construction
• Gardening
Attribute | Value |
---|---|
Brand | Sitesafe |
Compatible Materials | Asphalt |
EAN | 5036140228924 |
ECLASS Code | 21041004 |
Handle Material | Steel |
Head Width | 406mm |
Insulated | No |
Number of Tines | 16 |
Overall Length | 1780mm |
Tine Length | 90mm |
Tine Material | Steel |
Type | Rake |
UNSPSC Code | 27112003 |
Warranty | No |
Weight | 3.5kg |