£44.99
Ex VAT
£53.99
Inc VAT
Product Specification
Attribute | Value |
---|---|
Blade Finish/Coating | No Coating |
Brand | Spear & Jackson |
Compatible Materials | Hay Leaves |
ECLASS Code | 21041004 |
Handle Length | 1780mm |
Handle Material | Aluminium |
Head Length | 85mm |
Head Width | 700mm |
Insulated | No |
MFR Part No. | 8206AH |
Number of Tines | 18 |
Overall Length | 1830mm |
Shaft Material | Metal |
Tine Length | 120mm |
Tine Material | Metal |
Type | Rake |
UNSPSC Code | 27112003 |
Warranty | No |
Weight | 2.1kg |