£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
This spazzle is ideal for levelling out any type of material, particularly useful in levelling out tarmac, concrete, soil and gravels. The product consists of a high grade cats aluminium head and a hardwood handle.
Features and Benefits
• Hardwood handle is comfortable and resilient
• Blade is manufactured from high grade aluminium for durability
• Lightweight design makes the product easy to wield
Typical Applications
• Gardening
• Construction
Attribute | Value |
---|---|
Blade Finish/Coating | No Coating |
Brand | Carters |
Compatible Materials | Asphalt Concrete Soil |
ECLASS Code | 21041004 |
Handle Material | Hardwood |
Head Width | 609mm |
Insulated | No |
MFR Part No. | ALUSPA |
Number of Tines | 1 |
Overall Length | 1500mm |
Shaft Material | Hardwood |
Tine Length | 100mm |
Tine Material | Aluminium |
Type | Spazzle |
UNSPSC Code | 27112003 |
Warranty | No |
Weight | 1.7kg |