noscriptKennedy 250mm (10") Cabinet Bastard Rasp 0324530K | Cromwell Tools

Kennedy

250mm (10") Cabinet Bastard Rasp

SKU:

KEN0324530K

MPN:

0324530K

£6.99

Ex VAT

£8.39

Inc VAT

IN STOCK (50+)

    Product Details

    Designed for general use and best suited to softer materials such as wood, plastics, fillers, leather and lead.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140092341

    ECLASS Code

    21042102

    Handle Material

    No Handle Included

    Material Application

    Horses Hooves Leather Plastics Wood

    Overall Length

    250mm

    Type

    Cabinet

    Type of Cut

    Bastard

    UNSPSC Code

    27111904