noscriptKennedy 250mm (10") Hand Second Rasp 0324220K | Cromwell Tools

Kennedy

250mm (10") Hand Second Rasp

SKU:

KEN0324220K

MPN:

0324220K

£5.99

Ex VAT

£7.19

Inc VAT

IN STOCK (50+)

    Product Details

    Designed for general use and best suited to softer materials such as wood, plastics, fillers, leather, Horses Hoofs and lead.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140092259

    ECLASS Code

    21042102

    Handle Material

    No Handle Included

    Material Application

    Horses Hooves Lead Leather Plastics Wood

    Overall Length

    255mm

    Overall Width

    24mm

    Type

    Hand

    Type of Cut

    Second

    UNSPSC Code

    27111904