Kennedy

Metric Double End Ring Spanner, Chrome Vanadium Steel, 10mm x 11mm

SKU:

KEN5821892K

MPN:

5821892K

£3.99

Ex VAT

£4.79

Inc VAT

OUT OF STOCK

    Product Details

    Bi-hexagon ring spanners manufactured from chrome vanadium steel. Suitable for use in areas where access is awkward, allowing you to work around obstructions. The spanner heads conform to DIN 838.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140353015

    ECLASS Code

    21040105

    Finish/Coating

    N/A

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Points

    12

    Overall Length

    125mm

    Single or Double End

    Double End

    Spanner Size

    10 x 11mm

    Standards Met

    DIN 838

    UNSPSC Code

    27111726