£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
6025740
Deep offset rings, strong but thin walls. To DIN 838, ISO 3318, ISO 1085, ISO 10104.
Gedore 31CrV3 vanadium steel, chrome-plated with polished rings.
Size: 18 x 21mm.
Length: 285mm.
Attribute | Value |
---|---|
Brand | Gedore |
EAN | 4010886602577 |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Chrome Satin |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
MFR Part No. | 475 |
Overall Length | 285mm |
Series | No.2 |
Single or Double End | Double End |
Spanner Size | 18 x 21mm |
Standards Met | DIN 838 ISO 10104 ISO 1085 ISO 3318 |
Type | Ring Spanner |
UNSPSC Code | 27111726 |