£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
Product Documents
The heavy-duty riveter set is a must-have for mechanics and engineers, offering easy and efficient fastening of alloy and stainless steel rivets. With a long-handled design for comfortable application, it accommodates a range of sizes, including Nut Rivets (M4-M12) and Bolt Rivets (M4-M8). The two-handed operation ensures extra leverage, making it versatile for various rivet sizes (3.2-6.4mm). This set simplifies the riveting process, providing convenience and efficiency for professionals working with different materials. Note: Nut rivets and rivets are available separately for customization, making it an indispensable tool for any mechanic or engineer's toolkit.
Features and Benefits
• Two-handed operation for extra leverage
• Suitable for a range of rivet sizes
Typical Applications:
• Fastening alloy and stainless-steel rivets in mechanical and engineering applications
• Suitable for professionals, mechanics, and engineers working with a variety of materials and rivet sizes.
• Ideal for joining metal components securely and efficiently
• Versatile for use in automotive, construction, and metalworking industries
Notes
• Nut rivets and rivets available separately
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341037369 |
ECLASS Code | 21043090 |
For Use With | Pop Rivets, Nut Rivets and Bolt Rivets |
MFR Part No. | 3736 |
Nozzles Supplied | M4, M5, M6, M8, M10, M12mm |
Number of Nozzles | 14 |
Overall Length | 510mm |
Product Type | Riveter |
Size | 3.2, 4.0, 4.8, 6.4 |
UNSPSC Code | 27112402 |
Weight | 500g |