£88.49
Ex VAT
£106.19
Inc VAT
Product Details
Product Specification
This powerful and versatile tool has the advantage of being operated with one hand, providing no loss in efficiency.
Useful on vehicle maintenance, agricultural projects and construction.
For use with rivet sizes 3, 4, 5mm
Supplied with 3 nozzles for use with 3mm, 4mm and 5mm rivets.
Attribute | Value |
---|---|
Brand | Eclipse Blue |
ECLASS Code | 21043090 |
For Use With | Rivet sizes - 3mm,4mm & 5mm |
MFR Part No. | 2750 L |
Nozzles Supplied | 3.0 4.0 5.0mm |
Number of Nozzles | 3 |
Product Type | Riveter |
UNSPSC Code | 27112402 |