noscriptKennedy Riveter, Nozzles 4, 260mm, 680g 5693000K | Cromwell Tools

Kennedy

Riveter, Nozzles 4, 260mm, 680g

SKU:

KEN5693000K

MPN:

5693000K

£29.49

Ex VAT

£35.39

Inc VAT

OUT OF STOCK

    Product Details

    Produces strong, vibration proof joints effortlessly. Replaces screws, bolts, ordinary rivets, brazing, soldering and welding. Moulded comfort grip. Long nose design, ideal for use in recessed areas. With enamelled steel body with storage for four nozzles and quick change wrench.
    Supplied with 2.4, 3.2, 4.0 and 4.8mm nozzles and 60 assorted aluminium rivets:
    2.4mm (3/32"); 3.2mm (1/8"); 4.0mm (5/32"); 4.8mm (3/16").


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140043565

    ECLASS Code

    21043090

    For Use With

    2.4, 3.2, 4 & 4.8mm Rivets

    MFR Part No.

    569-300

    Nozzles Supplied

    2.4 3.2 4.0 4.8mm

    Number of Nozzles

    4

    Overall Length

    260mm

    Product Type

    Riveter

    UNSPSC Code

    27112402

    Weight

    680g