noscriptKennedy Riveter, Nozzles 5, 300mm, 2000g 5693020K | Cromwell Tools

Kennedy

Riveter, Nozzles 5, 300mm, 2000g

SKU:

KEN5693020K

MPN:

5693020K

£43.49

Ex VAT

£52.19

Inc VAT

OUT OF STOCK

    Product Details

    The powerful one-handed compression action and all steel construction make this ideal for rapid, repetitive riveting applications. The contoured handle provides a comfortable grip for the user and reduces fatigue. In-handle storage of different nozzle sizes ensures rapid nozzle changing when required. Supplied with 5 nozzles to ensure you have the right size to suit any application.


    Features and Benefits
    • Steel construction makes the product highly durable
    • Nozzle wrench included for a wider application
    • Designed for one handed applications
    • In-handle storage of nozzles for easy access and nozzle change when needed
    • For aluminium, steel and stainless steel rivets.


    Typical Applications
    • Construction
    • Engineering
    • DIY


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140014398

    ECLASS Code

    21043090

    Nozzles Supplied

    3.2 4.0 4.8 6.0 6.4mm

    Number of Nozzles

    5

    Overall Length

    300mm

    Product Type

    Riveter

    UNSPSC Code

    27112402

    Weight

    2000g