noscriptKennedyPro Riveter, Nozzles 5, 400mm, 1320g 5692060K | Cromwell Tools

KennedyPro

Riveter, Nozzles 5, 400mm, 1320g

SKU:

KEN5692060K

MPN:

5692060K

£62.59

Ex VAT

£75.11

Inc VAT

IN STOCK (50+)

    Product Details

    Heavy-duty industrial grade riveter for use with aluminium, steel and stainless steel rivets. Fitted with a unique mechanism to reduce operator effort by 40% and possessing an ergonomically designed PVC shock-proof handle. Easy and effortless to use with its long arm design. Quick change nozzles are stored in the stem catcher, compete with 5 nozzles of varying sizes.


    Features and Benefits
    • PVC shock-proof handle eliminates operator fatigue
    • Nozzles are stored in the stem catcher for convenience
    • Quick change nozzles get you back working quickly when customising the tools
    • Unique mechanism reduces the operator effort by 40%


    Typical Applications
    • Automotive
    • Engineering
    • Construction


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    KennedyPro

    EAN

    5036140257399

    ECLASS Code

    21043090

    Nozzles Supplied

    2.4 3.2 4.0 4.8 6.4mm

    Number of Nozzles

    5

    Overall Length

    400mm

    Product Type

    Riveter

    UNSPSC Code

    27112402

    Weight

    1320g