£506.24
Ex VAT
£607.49
Inc VAT
Product Details
Product Specification
Product Documents
3 Drawer
Supplied with tote tray.
Drawer sizes (W x D x H): 1@ 590 x 285 x 50mm. 2@ 590 x 285 x 100mm.
Top compartment size (W x D x H): 660 x 150 x 90mm. Uses 10” Drawer slides.
Type A lid stays.
Attribute | Value |
---|---|
Brand | Yamoto |
Colour | Red/Grey |
Drawer Load Capacity | 10kg |
EAN | 5036140004368 |
ECLASS Code | 21100490 |
MFR Part No. | TB209A |
Mobility | Chrome Steel Side Handles Portable |
Number of Drawers | 3 |
Product Range | Trade Range |
Product Type | Tool Chest |
Security | Fully Lockable |
UNSPSC Code | 24112401 |
Weight | 27kg |