£469.00
Ex VAT
£562.80
Inc VAT
Product Details
Product Specification
Manufactured from heavy gauge stainless steel with double wall construction side panels and welded joints for added rigidity. Quick release smooth running ball bearing drawer slides. Fully locking. 125 x 50mm heavy duty extra strong castors, fitted with two brakes. Castors are rated to 100kg capacity standing load per castor. Drawer loads should be evenly distributed. Roller cabinets are not suitable for frequent relocation when loaded and should only ever be pushed. Suitable for use in health and catering environments.
Drawer sizes (W x D x H):
5@ 597 x 428 x 90mm.
1@ 597 x 428 x 135mm.
1@ 597 x 428 x 180mm.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Colour | Red |
EAN | 5036140036147 |
ECLASS Code | 21100490 |
MFR Part No. | TBR4307-S |
Mobility | Heavy Duty Casters Side Handle To Fit Roller Cabinets |
Number of Drawers | 7 |
Overall Height | 887mm |
Overall Length | 683mm |
Overall Width | 480mm |
Product Range | Professional Range |
Product Type | Roller Cabinet |
Security | Fully Lockable |
UNSPSC Code | 24112401 |
Weight | 53kg |