Facom

Portable Tool Chest, JET+, Black, 4-Drawers

SKU:

FAC5947152B

MPN:

JET.CR4NM3A

£649.00

Ex VAT

£778.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Tool chests complete with 4 drawers providing ample tool storage. Designed to fit 3 module trays into each row of drawers.


    Features and Benefits
    • Large folding handle for ease of movement
    • Easy to manoeuvre and ideal for mobile maintenance
    • Drawers open to 100% for easy accessibility (3x 60mm high drawers, 1x 130mm high drawer)
    • Epoxy powder coated for durability
    • Soft bumpers with damper effect fitted on the 4 angles and drawers to protect the aluminium hook
    • Fixed front and back lips to help prevent tools and objects rolling or falling off when moving
    • Worktop with built-in handle, slots for 16 screwdrivers


    Typical Applications
    • Warehouses
    • Workshops
    • Automotive


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Facom

    Colour

    Black

    Drawer Load Capacity

    180kg

    ECLASS Code

    21100490

    MFR Part No.

    JET.CR4NM3A

    Mobility

    4 high performance 160mm wheels (2 fixed and 2 swivelling)

    Number of Drawers

    4

    Product Range

    JET+ M3

    Product Type

    Portable Tool Chest

    Security

    Central Locking System

    UNSPSC Code

    24112401