£649.00
Ex VAT
£778.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Tool chests complete with 4 drawers providing ample tool storage. Designed to fit 3 module trays into each row of drawers.
Features and Benefits
• Large folding handle for ease of movement
• Easy to manoeuvre and ideal for mobile maintenance
• Drawers open to 100% for easy accessibility (3x 60mm high drawers, 1x 130mm high drawer)
• Epoxy powder coated for durability
• Soft bumpers with damper effect fitted on the 4 angles and drawers to protect the aluminium hook
• Fixed front and back lips to help prevent tools and objects rolling or falling off when moving
• Worktop with built-in handle, slots for 16 screwdrivers
Typical Applications
• Warehouses
• Workshops
• Automotive
Attribute | Value |
---|---|
Brand | Facom |
Colour | Red |
Drawer Load Capacity | 180kg |
ECLASS Code | 21100490 |
MFR Part No. | JET.CR4M3A |
Mobility | 4 high performance 160mm wheels (2 fixed and 2 swivelling) |
Number of Drawers | 4 |
Product Range | JET+ M3 |
Product Type | Portable Tool Chest |
Security | Central Locking System |
UNSPSC Code | 24112401 |