£619.00
Ex VAT
£742.80
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Stanley |
Colour | Black/Yellow |
ECLASS Code | 21100490 |
MFR Part No. | FMHT0-74027 |
Number of Drawers | 5 |
Overall Length | 900mm |
Overall Width | 450mm |
Product Range | FATMAX® |
Product Type | Roller Cabinet |
UNSPSC Code | 24112401 |