£1269.00
Ex VAT
£1522.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Mobile tool workbenches that come complete with a robust 2mm aluminium worktop, reinforced with 15mm wooden board. Supplied with a carry tray as standard.
Features and Benefits
• Can be fitted with an additional wooden worktop (JET.A14M5)
• Wheels fitted with a brake for secure placement
• Shock-proof polypropylene bumpers provide extra protection
• Ample storage with a cupboard suitable for storing bulky items
Typical Applications
• Warehouse
• Workshop
• Automotive
Attribute | Value |
---|---|
Brand | Facom |
Colour | Black |
ECLASS Code | 21100490 |
MFR Part No. | JET.T7NM3A |
Mobility | 4 high performance 160mm wheels (2 fixed and 2 swivelling) |
Number of Drawers | 6 |
Overall Height | 1000mm |
Overall Length | 1154mm |
Overall Width | 546mm |
Product Range | JET+ M3 |
Product Type | Roller Cabinet |
Security | Central Locking System |
UNSPSC Code | 24112401 |