£1579.00
Ex VAT
£1894.80
Inc VAT
Product Details
Product Specification
Product Documents
The JET+™ M5A Roller Tool Cabinet features seven drawers designed to fit five module trays into each row. Supplied with twelve partitions for the 60mm drawers and four partitions for the 130mm drawer, the M5A delivers organised and accessible storage for a range of trades.
Features and Benefits
• Centralised folding key locking system for secure storage
• Worktop complete with slots for screwdrivers and integral handle for help when moving the cabinet
• 100% drawer opening system allows complete and easy access to tools
• 6 x heavy-duty wheels for easy transport and control
Typical Applications
• Automotive
• Warehouse
• Workshop
Notes
• The compatible tool chests isFAC5947151Y
Attribute | Value |
---|---|
Brand | Facom |
Colour | Black |
Drawer Load Capacity | 265kg |
ECLASS Code | 21100490 |
MFR Part No. | JET.7NM5A |
Mobility | Portable |
Number of Drawers | 7 |
Product Range | JET+ M5 |
Product Type | Roller Cabinet |
Security | Central Locking System |
UNSPSC Code | 24112401 |