£879.00
Ex VAT
£1054.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The JET+™ M3A Roller Tool Cabinet boasts eight drawers of storage with three modules per drawer for maximum organisation. The heavy-duty surface acts as an excellent working surface to keep you mobile.
Features and Benefits
• The four wheels have a reduced start-up effort (less than 7kg thrust)
• Resistant to chipping and common hydrocarbons for a long service life
• Has a high resistance to heavy loads for industrial working
• Ample storage space with 6x 60mm high drawers and 2x 130mm high drawers
• Aluminium drawer hooks that lock drawers in place when closed
• Epoxy powder coated to prevent chipping and rusting
• Worktop with fixed front and back lips to help prevent tools and objects from rolling or falling when moving
• Integrated slots for 8 screwdrivers and is compatible with a vice fastening
Typical Applications
• Workshops
• Warehouses
• Automotive
Notes
• The compatible tool chest is FAC5947151W
Attribute | Value |
---|---|
Brand | Facom |
Colour | Black |
Drawer Load Capacity | 170kg |
ECLASS Code | 21100490 |
MFR Part No. | JET.8NM3A |
Mobility | 125mm Ø Casters with Brakes |
Number of Drawers | 8 |
Product Range | JET+ M3 |
Product Type | Roller Cabinet |
Security | Central Locking System |
UNSPSC Code | 24112401 |