Facom

Roller Cabinet, JET+, Black, 8-Drawers

SKU:

FAC5947151N

MPN:

JET.8NM3AS

£1059.00

Ex VAT

£1270.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Black eight-drawer roller tool cabinets designed with several safety features, including an anti-tip safety lock system and reduced weight start-up (less than 7kg thrust) when pushing to prevent operator strain.


    Features and Benefits
    • Safety lock system allows only one drawer to open at a time to prevent tipping
    • Self-close drawers for user convenience
    • Ample storage space for three modules per drawer for easy organisation
    • Drawers open to 100% for maximum accessibility
    • Fitted with soft, damper-effect bumpers on the 4 angles and drawers to protect the aluminium hook
    • Built-in soft handle for a comfortable grip
    • Integrated slots for 8 screwdrivers for secure storage


    Typical Applications
    • Workshops
    • Warehouses
    • Automotive


    Notes
    • The compatible tool chest is FAC5947151W


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Facom

    Colour

    Black

    Drawer Load Capacity

    20 25kg

    ECLASS Code

    21100490

    MFR Part No.

    JET.8NM3AS

    Mobility

    4 wheels Ø 125 mm, 2 swivel (1 with brake) and 2 fixed

    Number of Drawers

    8

    Product Range

    JET+ M3

    Product Type

    Roller Cabinet

    Security

    Central Locking System

    UNSPSC Code

    24112401