£749.00
Ex VAT
£898.80
Inc VAT
Product Details
Product Specification
Product Documents
The JET+™ Roller Tool Cabinet from Facom® delivers excellent mobile tool storage with an integrated worksurface for convenient tool access on the move.
Features and Benefits
• Ample drawer storage with 3 modules per drawer: 4x 60mm high drawers, 1x 130mm high drawer, 1x 270mm high drawer
• Set on four caster wheels for ideal manoeuvrability suitable for all workshops and garages
• Worktop complete with slots for screwdrivers for convenient storage
• Integrated handle with a soft grip for easy portability
• 100% drawer opening system allows complete and easy access to tools
Typical Applications
• Automotive
• Warehouse
• Workshop
Attribute | Value |
---|---|
Brand | Facom |
Colour | Red |
Drawer Load Capacity | 140kg |
ECLASS Code | 21100490 |
MFR Part No. | JET.6M3A |
Mobility | 125mm Ø Casters with Brakes |
Number of Drawers | 6 |
Product Range | JET+ M3 |
Product Type | Roller Cabinet |
Security | Central Locking System |
UNSPSC Code | 24112401 |