£899.00
Ex VAT
£1078.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Mobile tool cabinet with seven drawers, each with three modules to hold all your tools and equipment. Supplied with six partitions for the 60mm drawers and two partitions for the 130mm drawer.
Features and Benefits
• 7x drawers provide ample storage for a large tool collection (5x 60mm high drawers, 1x 130mm high drawer, 1x 200mm high drawer)
• Self-closing drawer spring return for efficiency
• Worktop complete with slots for screwdrivers and integral handle for easy transport
• 100% drawer opening system allows complete and easy access to tools
Typical Applications
• Automotive
• Warehouse
• Workshop
Notes
• The compatible tool chest is FAC5947151W
Attribute | Value |
---|---|
Brand | Facom |
Colour | Red |
Drawer Load Capacity | 155kg |
ECLASS Code | 21100490 |
MFR Part No. | JET.7M3A |
Mobility | 4 wheels Ø 125 mm, 2 swivel (1 with brake) and 2 fixed |
Number of Drawers | 7 |
Product Range | JET+ M3 |
Product Type | Roller Cabinet |
Security | Central Locking System |
UNSPSC Code | 24112401 |