£909.00
Ex VAT
£1090.80
Inc VAT
Product Details
Product Specification
Constructed from heavy gauge steel, this durable and robust mobile workstation is ideal for use in punishing conditions. Boasting 8 ball bearing slide drawers each fitted with a catch, a side mounted cylinder lock, a perforated side panel, anti-shock protection corners and a heavy duty worktop, the product can be adapted to suit your specific storage needs.
Features and Benefits
• Heavy gauge steel with double wall construction for extra durability and overall product longevity
• Fitted with oversized, heavy-duty Ø160mm wheels, two fixed and two locking castors for optimum manoeuvrability around your workplace
• Ball-bearing drawer slides provide superior performance and can efficiently carry heavier loads
• Each of the 8 drawers is fitted with a catch to prevent unexpected opening when being transported around the workshop
• Added security provided by side mounted cylinder lock as well as the lockable cupboard with internal shelving for added storage
• Supplied with four keys, two for the drawers and two for the cupboard
• Unique design incorporates perforated side panels for hanging tools and accessories externally for ease of access
• Ideally suited for the Premier range of themed tool trays
• Rust and solvent resistant powder coated finish further protects the product from damage
• Fitted with anti-shock protection on all four corners to prevent accidental damage
• Heavy-duty stainless steel worktop makes for durability and additional workspace
Typical Applications
• Industrial
• Garages
• Workshops
Attribute | Value |
---|---|
Brand | Sealey |
Colour | Red |
ECLASS Code | 21100490 |
MFR Part No. | AP2418 |
Mobility | Set of 4 Castors |
Number of Drawers | 8 |
Overall Height | 1000mm |
Overall Length | 1130mm |
Overall Width | 565mm |
Product Range | Sealey Premier® |
Product Type | Roller Cabinet |
Security | Fully Lockable |
UNSPSC Code | 24112401 |