£689.00
Ex VAT
£826.80
Inc VAT
Product Details
Product Specification
Constructed from heavy gauge steel and a double wall design, this 8 drawer tool cabinet boasts four castors for ultimate tool storage and manoeuvrability. Featuring ball bearing drawer slides, drawer catches, a fully lockable cylinder lock and two keys, the product also has a unique perforated side panel and anti-shock surround for ultimate protection.
Features and Benefits
• Heavy gauge steel with double wall construction for extra strength and durability
• Ball-bearing drawer slides provide superior performance and carry heavier loads
• Each drawer fitted with catch to prevent unexpected opening when being transported around the workshop
• Added security provided by side mounted cylinder lock, supplied with two keys
• Rubber grip side handles for comfort and ease when manoeuvring
• Unique design incorporates perforated side panels for hanging tools and accessories externally for ease of access
• Ideally suited for the Premier range of Modular Tool Trays
• Finished in a red rust and solvent resistant powder coated paint for product longevity
• Fitted with anti-shock protection on all four corners to prevent accidental damage
• Rollcabs feature two Ø125mm swivel castors with large toe locks and two fixed wheels for maximum ease of manoeuvrability
• Tough composite top for fitting and securing topchest or can be used as a workstation when space is tight
Typical Applications
• Workshops
• Garages
• Industrial
Attribute | Value |
---|---|
Brand | Sealey |
Colour | Red |
ECLASS Code | 21100490 |
MFR Part No. | AP2408 |
Mobility | Set of 4 (2) 125mm Ø Casters with Brakes & (2) 125mm Ø Casters without Brakes |
Number of Drawers | 8 |
Overall Height | 960mm |
Overall Length | 765mm |
Overall Width | 465mm |
Product Range | Sealey Premier® |
Product Type | Roller Cabinet |
UNSPSC Code | 24112401 |