£539.00
Ex VAT
£646.80
Inc VAT
Product Details
Product Specification
Product Documents
Vertical access black service cart.
Features and Benefits:
• Versatile and can be transported in a vehicle
• Wheels have a diameter of 125mm for tireless long distance rolling
• Each drawer is completed with a mobile tray for storing small tools (360x148x40mm)
• Lid interior holds documents or flat items
• Padlock clasp to lock the chest (padlock not included)
• Shelved compartment means ankles are protected
Typical Applications:
• Warehouse
• Workshop
Attribute | Value |
---|---|
Brand | Facom |
Colour | Black |
ECLASS Code | 21100490 |
MFR Part No. | 2092B |
Mobility | 4 wheels Ø 125 mm, 2 swivel (1 with brake) and 2 fixed |
Number of Drawers | 2 |
Overall Height | 740mm |
Overall Length | 550mm |
Overall Width | 670mm |
Product Range | Service |
Product Type | Service Cart |
Security | Padlock Hasp (Padlock Not Included) |
UNSPSC Code | 24112401 |
Weight | 28.5kg |