SKU:
KEN5942422K
MPN:
5942422K
£629.00
Ex VAT
£754.80
Inc VAT
Product Details
Product Specification
This Stainless-Steel Roller Cabinet is a professional-grade storage solution, designed for durability, security, and ease of use. Constructed from rust-resistant stainless steel, it offers 7 spacious drawers with non-slip EVA liners to protect tools and maintain organisation. Each fully opening drawer is fitted with 45mm ball bearing slides. The cabinet features an ergonomic side handle, which can be mounted on either side for ease of transport, and shock-absorbing 125mm PU castors with full brakes to support heavy loads. Safety is enhanced with a cylinder locking mechanism and the Kennedy Integrated Safety System (KISS) to prevent tipping by allowing only one drawer to open at a time.
Features and Benefits
• Rust-resistant stainless steel provides long-lasting durability
• Non-slip EVA liners protect tools from damage
• Smooth ball bearing slides ensure stability and smooth drawer action
• Ergonomic handle allows for easy repositioning and transport
• Safety locking mechanism prevents accidental tipping and secures tools
Attribute | Value |
---|---|
Brand | KennedyPro |
Colour | Silver |
EAN | 5036140504158 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Stainless Steel |
Maximum Weight Capacity | 550kg |
Mobility | Set of 4 (2) 125mm Ø Casters with Brakes & (2) 125mm Ø Casters without Brakes |
Number of Drawers | 7 |
Overall Length | 678mm |
Overall Width | 459mm |
Product Type | Roller Cabinet |
Security | Full Height Rear Locking Mechanism |
UNSPSC Code | 24112401 |
Weight | 60.9kg |