£177.00
Ex VAT
£212.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Supplied in a red and grey colourway, these tool chests are designed for storing your tools in an organised manner. Featuring carrying handles on the side, a cylinder lock and rear locking handle, a fully lockable design and smooth action drawers, the product can be used in areas where tools are regularly shared.
Features and Benefits
• Features drop-down carry handles to allow you to move the product to the most suitable area
• 9 or 6 drawer models with smooth 25mm ball-bearing slides for a smooth opening and closing action
• Boasts a cylinder lock and rear locking bars to secure drawers when not in use for maximum security
• Supplied with two keys to lock and secure your tools
Typical Applications
• Workshops
• Garages
• Industrial
Attribute | Value |
---|---|
Brand | Sealey |
Colour | Red |
ECLASS Code | 21100490 |
MFR Part No. | AP22509BB |
Number of Drawers | 9 |
Overall Height | 380mm |
Overall Length | 600mm |
Overall Width | 260mm |
Product Range | American Pro® |
Product Type | Tool Chest |
Security | Fully Lockable |
UNSPSC Code | 24112401 |