£86.49
Ex VAT
£103.79
Inc VAT
Product Details
Product Specification
This portable tool chest is designed to be moved around the workplace or even taken out on larger jobs. Manufactured from steel, the product is finished in a red solvent and rust resistant powder coated paint and features a composite handle, 3 smooth ball bearing slide drawers and a locking hasp. Combines the storage capacity and robust nature of a tool chest with the portability of a toolbox.
Features and Benefits
• Unique portable design combines the impressive storage capacity of a tool chest with the versatility of a carry-type toolbox
• Features tough composite top handle for ease of transportation
• Possesses 3 smooth 25mm ball bearing drawer slides for an easy open and close action
• Two strong locking hasps which can be locked using a padlock (not included) to effectively secure your tools
Typical Applications
• Workshops
• Garages
• Industrial
Attribute | Value |
---|---|
Brand | Sealey |
Colour | Red/Black |
ECLASS Code | 21100490 |
MFR Part No. | AP9243BB |
Number of Drawers | 3 |
Overall Height | 300mm |
Overall Length | 510mm |
Overall Width | 225mm |
Product Range | American Pro® |
Product Type | Tool Chest |
Security | Padlock Hasp (Padlock Not Included) |
UNSPSC Code | 24112401 |