£609.00
Ex VAT
£730.80
Inc VAT
Product Details
Product Specification
Product Documents
Tool chests complete with 4 drawers providing ample tool storage.
Features and Benefits
• Stackable on a rolling chest of the same dimension for customisable tool storage
• Supplied with a linking kit for a safe and secure fit of the unit
• Drawers open to 100% for full access to tools (3x 60mm high drawers and 1x 130mm high drawer)
• Epoxy powder coated to protect against bumps and chips
• Fitted with soft, damper-effect bumpers on the 4 angles and drawers to protect the aluminium hook
• Worktop with anti-oxidated aluminium integrated handles for portability
• Safety hook prevents unwanted opening
• Centralised locking system supplied with 2 keys
Integrated slots for 8 screwdrivers for convenient and secure storage
Typical Applications
• Warehouses
• Workshops
Attribute | Value |
---|---|
Brand | Facom |
Colour | Black |
Drawer Load Capacity | 85kg |
ECLASS Code | 21100490 |
MFR Part No. | JET.C4NM3A |
Mobility | Strong Ergonomic Handles |
Number of Drawers | 4 |
Product Range | JET+ M3 |
Product Type | Tool Chest |
Security | Central Locking System |
UNSPSC Code | 24112401 |