£417.00
Ex VAT
£500.40
Inc VAT
Product Details
Product Specification
Manufactured from heavy gauge steel, this 6 drawer tool chest has the added bonus of having an anti-shock protection surround to further protect your tools. Each drawer boasts ball bearing drawer slides and a catch to prevent accidental opening. The product has a perforated side to incorporate further tool storage and can be fully locked. Supplied in a red paint finish and fully lockable.
Features and Benefits
• Heavy gauge steel with double wall construction offers optimum durability and longevity
• Ball-bearing drawer slides provide maximum performance and allow the chest to carry heavier loads
• Each drawer is fitted with a catch to prevent unexpected opening which is specifically important when the chest is being transported
• Side mounted cylinder locks further protects your tools
• Product is supplied with two keys to allow you to fully lock your tools away safely
• Recessed handles save space when storing to make the most of even limited spaces
• Unique design incorporates perforated side panels for hanging tools and accessories to optimise storage of tools
• Ideally suited for the Premier range of Modular Tool Trays
• Red paint finish is both rust and solvent resistant for overall product longevity
• Fitted with anti-shock protection on all four corners to prevent accidental damage
• Tough composite top further protects the chest from damage
Typical Applications
• Garages
• Workshops
• Industrial
Attribute | Value |
---|---|
Brand | Sealey |
Colour | Red |
ECLASS Code | 21100490 |
MFR Part No. | AP2403 |
Number of Drawers | 6 |
Overall Height | 535mm |
Overall Length | 690mm |
Overall Width | 465mm |
Product Range | Sealey Premier® |
Product Type | Tool Chest |
Security | Fully Lockable |
UNSPSC Code | 24112401 |