£719.00
Ex VAT
£862.80
Inc VAT
Product Details
Product Specification
This 10 drawer Topchest provides ample storage for your shared workspace. Boasting a top opening lid with dampeners, a heavy gauge steel construction, ball bearing slides on each drawer and a full height rear locking mechanism on top of the standard cylinder locks, the product is ideal for string and securing tools in a centralised workspace.
Features and Benefits
• Extra-wide Topchest designed to take our Sealey® modular trays to allow you to customise your storage
• The robust lid is fitted with gas dampers for smooth opening and closing action without it slamming shut
• Can be used in combination with Model No. AP5213T Rollcab to suit your needs
• Is constructed from heavy gauged steel and manufactured with steel inner walls for extra strength and durability even with extensive use
• Heavy-duty 45mm ball bearing drawer slides provide superior performance and allow each drawer to carry heavier loads
• Full height rear locking mechanism, locks full-length drawers in multiple locations as well as additional security provided by cylinder lock which are supplied with two keys
• Rust and solvent resistant red powder coat paint finish for product longevity
• Each drawer features stylish aluminium drawer pulls and non-slip liners to further protect your tools and the product itself
Typical Applications
• Garages
• Workshops
• Industrial
Attribute | Value |
---|---|
Brand | Sealey |
Colour | Red |
ECLASS Code | 21100490 |
MFR Part No. | AP5210T |
Number of Drawers | 10 |
Overall Height | 490mm |
Overall Length | 1265mm |
Overall Width | 435mm |
Product Range | Superline Pro® |
Product Type | Tool Chest |
Security | Full Height Rear Locking Mechanism |
UNSPSC Code | 24112401 |