These durable tool chests, available with 10 or 14 drawers, are crafted from heavy-gauge steel for maximum strength and longevity. Equipped with ball-bearing drawer slides, they ensure smooth operation and can handle heavier loads. The full-height rear locking mechanism and tumbler lock provide enhanced security, while heavy-duty side handles allow for easy movement. The red powder coat finish is resistant to rust and solvents, and the aluminium drawer pulls, along with non-slip liners, protect your tools. Ideal for workshops, garages, and industrial use, these chests offer reliable and secure tool storage.
Features and Benefits
• Constructed from robust, heavy-gauge steel with reinforced inner walls, ensuring exceptional strength and durability for long-term use
• Boasts 45mm ball-bearing slides, providing smooth operation and allowing the drawers to support heavier items securely
• Equipped with a full-height locking mechanism that secures the drawers in several positions, complemented by a tumbler lock for added security, and two folding keys
• Finished with a red powder coating that resists rust and solvents, ensuring the chest's durability and appearance over time
• Heavy-duty side handles facilitate easy transportation of the chest
• Each drawer includes aluminium pulls and non-slip liners to protect both tools and the chest