noscriptTopchest Drawer Tool Chests | Cromwell Tools

Sealey

Topchest Drawer Tool Chests

2 Variations

Manufactured from heavy gauge steel and finished in a rust resistant red powder coat paint, these 6 and 10 drawer tool chests are ideal for storing frequently used tools in a shared area. Boasting a full rear locking mechanism, a tumbler lock and additional non-slip drawer liners, the tool chests can be transported via the integral side handles.

Features and Benefits
• All heavy gauged steel construction and manufactured with steel inner walls for extra strength and overall product longevity
• Heavy-duty 45mm ball bearing drawer slides provide superior performance and allow each drawer to carry heavier loads
• Full height rear locking mechanism that locks full-length drawers in multiple locations to keep them secure when in transit
• Added security provided by tumbler lock, supplied with two folding keys
• Rust and solvent resistant powder coat paint finish for durability of the product
• Each drawer features aluminium drawer pulls and non-slip liners for ease of use and overall protection of your tools and the product

Typical Applications
• Industrial
• Garages
• Workshops

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1