noscriptMartor Secunorm Mizar Safety Knife, 139 x 15.6 x 50.5 mm, 125001 125001.02 | Cromwell Tools

Martor

Secunorm Mizar Safety Knife, 139 x 15.6 x 50.5 mm, 125001

SKU:

MRR5377550F

MPN:

125001.02

£14.49

Ex VAT

£17.39

Inc VAT

IN STOCK (38)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    This abrasion resistant, slimline safety knife boasts an impressive blade length whilst retaining all the features of a good safety knife. Referred to as a squeeze-grip knife, this product differs from most safety knives in the way that it possesses a lever to release the blade, as opposed to the more common slide. Simply squeeze the lever to release the blade and begin to cut. Suited for a wide range of cutting styles and materials.


    Features and Benefits
    • Ergonomically shaped for both left and right handedness to ensure you can wield the product comfortably and safely
    • Has a glass fibre content to bolster durability and resistance to wear and tear over time
    • Easy blade change that requires no tools - simply move the 3-in-1 safety lock to position "blade change" to then swing out the lever, flip the blade cover and replace the blade
    • 3-in-1 safety lock possesses a simple slide to change action to optimise safety
    • Boasts a 2-cutting edge blade meaning you spend less time and money on replacement blades, simply turn the blade over once to use a fresh edge
    • Also has a plastic eyelet to allow you to attach the knife to a lanyard or hang it wherever you desire


    Typical Applications
    • Ideal for use when cutting a variety of materials, including:
    • Textiles
    • Yarn and cord
    • Bagged goods
    • Layers of paper, card and foil
    • Tape
    • Plastic strapping bands


    Standards
    • TÜV-certified


    Notes
    • Comes with an installed blade No.5232
    • Is also compatible with blades: No.5233, No.610, No.8852, No.852, No.85233 and No.65232


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Material

    Steel

    Blade Operation

    Self-retracting

    Blade Shape

    Straight

    Brand

    Martor

    Compatible Materials

    Cardboard Foil Paper Shrink Wrap Strapping Strech Film Tape

    ECLASS Code

    21040602

    Hand Preference

    Right/Left Hand

    Handle Colour

    Black

    Handle Material

    Plastic

    Insulated

    No

    Knife Features

    Auto-lock

    MFR Part No.

    125001

    Overall Length

    139mm

    Type

    Safety Knife

    UNSPSC Code

    27111503