£11.49
Ex VAT
£13.79
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
This snap off cartridge blade knife combines an auto-retractable blade action with the function of a wrap cutter and tape splitter for ultimate versatility. Featuring internal blade storage, a soft handle grip, toolless blade change and a safe, retracting blade that returns to the handle when contact is lost with the cutting surface, the knife is a great all rounder.
Features and Benefits
• Auto Retractable blade for maximum safety that reduces the risk of accidental cutting
• Blade automatically retracts when it loses contact with the surface to avoid injury
• Blade storage in the knife handle allows for quick and easy use and reduces downtime
• First safety knife to have auto retractable blade, wrap cutter and tape splitter all in one for true versatility of use
• Instant toolless blade change for quick use that gets you working quickly
• Shrink wrap cutter is perfect for opening pallets and strapping
• Soft grip handle for user comfort, control and grip
• Tape splitter function is ideal for opening boxes without cutting contents
Typical Applications
• Retail
• Warehousing
• Construction
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Retractable |
Blade Shape | Straight |
Brand | Stanley |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Shrink Wrap Strapping Strech Film |
EAN | 3253560102425 |
ECLASS Code | 21040602 |
Hand Preference | Right Hand |
Handle Colour | Black Grey Red |
Handle Material | Die Cast Metal |
Insulated | No |
Knife Features | Lanyard Fixing Loop Tool-Less Blade Change |
MFR Part No. | 0-10-242 |
Overall Length | 210mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |