£3.29
Ex VAT
£3.95
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
This STANLEY® Safety Wrap Cutter is the ultimate tool for safe and efficient handling of shrink wrap, pallet strapping, box opening, and more.
Features and Benefits
• With a blade shroud that minimizes the risk of injury, this safety wrap cutter ensures complete protection while working
• The cutter comes with a generously sized ergonomic handle, offering user comfort and reducing strain during tasks
• Safety is paramount, and the finger guard on this cutter provides an extra layer of protection for users' hands
• Manufactured from sturdy orange ABS plastic, this tool offers high visibility in various working environments, and its robust construction ensures long-lasting durability
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Fixed |
Blade Shape | Straight |
Brand | Stanley |
Compatible Materials | Shrink Wrap Strapping Strech Film |
EAN | 3253560102449 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Orange |
Handle Material | ABS Plastic |
Insulated | No |
Knife Features | High Visibility Frame |
MFR Part No. | 0-10-244 |
Overall Length | 240mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |