£6.19
Ex VAT
£7.43
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Suited for use with 18mm snap-off blades, this utility knife emphasises safety, comfort and quality. With a robust and ergonomic handle, 7 segment snap-off blade and strong blade locking wheel, the product is sited for professional everyday use.
Features and Benefits
• Metal and high-impact polymer construction for durability
• Blade sections snap off to provide fresh, sharp cutting points
• Removable blade snapper included in cap of knife
• High-impact polymer body contains elastomer for sure, comfortable grip
• Wheel blade lock makes the product suitable for heavy-duty cutting
• Stainless steel blade guide ensures smooth blade operation
• Notched barrel reliably locks the blade in place for safety and accuracy when cutting
• Handle is robust yet comfortable with an ergonomic design for improved user control
Typical Applications
• Textile Cutting
• Warehousing
• Retail
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Fixed |
Brand | Stanley |
EAN | 3253560104184 |
ECLASS Code | 21040602 |
Insulated | No |
MFR Part No. | 0-10-418 |
Overall Length | 165mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |