SKU:
SLC5371050D
MPN:
10503
£24.49
Ex VAT
£29.39
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
The Slice box cutter revolutionized safety with its ceramic safety blade and unique handle. The Slice safety box cutter's ergo handle wraps around your hand, protecting you from staples while providing the perfect angle to expose only as much blade as you need. Used by more than half the Fortune 1000, our patented ceramic safety blade lasts up to 11 times longer than steel and doesn't require a sharps disposal box. Suitable for single- and double-walled corrugated.
Attribute | Value |
---|---|
Blade Material | Ceramic |
Blade Operation | Self-retracting |
Blade Shape | Rounded Tip/Pointed Tip |
Brand | Slice |
Compatible Materials | Cardboard Fabric Plastic Strapping |
EAN | 8951421050308 |
ECLASS Code | 21040602 |
Hand Preference | both |
Handle Colour | Black |
Handle Material | Nylon |
Insulated | No |
Knife Features | Tool-Less Blade Change |
MFR Part No. | 10503 |
Type | Safety Knife |
UNSPSC Code | 27111503 |