SKU:
SLC5371051D
MPN:
10512
£16.49
Ex VAT
£19.79
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
The Slice Pen Cutter offers an alternative handle profile to Slice's safety box cutter. Its slimmer cylindrical shape is ideal for hard-to-reach areas and it uses the same box cutter blades, offering the same great features. These include Slice's proprietary finger-friendly edge that reduces injuries. Our pen cutter design limits the amount of exposed blade, further preventing accidental cuts. The blade retracts into its housing when the user releases the rubberized slider button.
Attribute | Value |
---|---|
Blade Material | Ceramic |
Blade Operation | Self-retracting |
Blade Shape | Rounded Tip/Pointed Tip |
Brand | Slice |
Compatible Materials | Cardboard Fabric Plastic Strapping |
EAN | 8951421051220 |
ECLASS Code | 21040602 |
Hand Preference | both |
Handle Colour | Black |
Handle Material | Nylon |
Insulated | No |
Knife Features | Lanyard Fixing Loop Tool-Less Blade Change |
MFR Part No. | 10512 |
Type | Safety Knife |
UNSPSC Code | 27111503 |