SKU:
SLC5371068P
MPN:
10554
£25.49
Ex VAT
£30.59
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
3 Variations Available
Product Details
Product Specification
Product Documents
Available with an automatically retractable, manual, or smart retracting design, this range of utility knives from Slice® emphasise quality and safety in equal measure. With a ceramic blade, each product is non-conductive, chemically inert and impervious to rust. Possessing an ambidextrous design and a glass-filled nylon handle, the product is durable and versatile. Available in three designs depending on your needs.
Features and Benefits
• Durable glass-filled nylon handle
• Ceramic blades are highly durable due to their non-conductive, chemically inert, and rust-resistant design
• Blade edge is designed to stay sharper for up to 11 times longer than the average carbon steel blade
• The reduction in blade changes reduces the risk of injuries and lowers costs
• Blade is highly safe due to its non-sparking, non-conductive nature
• Ambidextrous design allows both left and right-handed users to operate the knife
• Each product possesses a lanyard hole to keep your tool handy
• Tool-less blade change makes replacing your blade simple
Typical Applications
• Retail
• Warehousing
• Production Line
Notes
• 10550 - Fixed 5 Position Blade
• 10554 - Auto Retracting
• 10558 - Smart Retracting
Attribute | Value |
---|---|
Blade Material | Ceramic |
Blade Operation | Self-retracting |
Blade Shape | Rounded Tip/Pointed Tip |
Brand | Slice |
Compatible Materials | Carpet Rubber Strapping Triple Corrugated Cardboard |
EAN | 8951421055426 |
ECLASS Code | 21040602 |
Hand Preference | both |
Handle Colour | Black |
Handle Material | Nylon |
Insulated | No |
Knife Features | Lanyard Fixing Loop Tool-Less Blade Change |
MFR Part No. | 10554 |
Type | Safety Knife |
UNSPSC Code | 27111503 |