£10.49
Ex VAT
£12.59
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
The Slice® 10568 Ceramic Scalpel (Replaceable Blade) combines the best features of the 10574 scalpel and the 10548 craft knife. Its slim, flat handle (only 4.1 mm thick without its cap) is capable of reaching into tight spaces, and it includes a replaceable 10518 finger-friendly® blade. The 10568 uses the same blades as the Slice Craft Knife: non-magnetic, non-sparking, non-conductive, chemically inert, and rust free. The blades are autoclave-friendly and safe up to 1600 degrees Celsius, while the handle is lightly weighted for balance and stability.
Attribute | Value |
---|---|
Blade Material | Ceramic |
Blade Operation | Fixed |
Blade Shape | Rounded Tip/Pointed Tip |
Brand | Slice |
Compatible Materials | Paper Tape |
EAN | 8951421056898 |
ECLASS Code | 21040602 |
Hand Preference | both |
Handle Colour | Black |
Handle Material | Nylon |
Insulated | No |
Knife Features | Tool-Less Blade Change |
MFR Part No. | 10568 |
Type | Scalpel |
UNSPSC Code | 27111503 |