£9.49
Ex VAT
£11.39
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
The Slice® 10585 Manual Carton Cutter is a clever addition to our line of safety knives. As the name suggests, this tool design--its exposed blade length and angle--is ideal for boxboard and thin corrugate. The Slice carton cutter (manual) has just enough blade exposure to easily cut through boxboard without fear of damaging package contents. Slide the tool's protective metal sheath to cover or uncover the blade as needed. The 10585 ships with a rounded-tip 10526 utility knife blade. As with all Slice tools, the blade features our finger-friendly® edge, is chemically inert, never rusts, and lasts up to 11 times longer than a comparable metal blade.
Attribute | Value |
---|---|
Blade Material | Ceramic |
Blade Operation | Fixed |
Blade Shape | Rounded Tip/Pointed Tip |
Brand | Slice |
Compatible Materials | Cardboard |
EAN | 8951421058564 |
ECLASS Code | 21040602 |
Hand Preference | both |
Handle Colour | Black |
Handle Material | Nylon |
Insulated | No |
Knife Features | Tool-Less Blade Change |
MFR Part No. | 10585 |
Type | Safety Knife |
UNSPSC Code | 27111503 |