£29.49
Ex VAT
£35.39
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
The Slice® 10591 Manual Utility Scraper introduces our finger-friendly®, rust-free safety blades to the world of industrial scrapers. Slice scrapers use our 10526 (rounded tip) and 10528 (pointed tip) utility blades in a sturdy handle that holds the blades steady for comfortable, safe scraping. Featuring soft-touch comfort grips and durable glass-filled nylon construction, this utility scraper is designed to last through hours of scraping while reducing hand strain. The handle has two preset blade positions to protect the blade and user when the tool is not in use.
Attribute | Value |
---|---|
Blade Material | Ceramic |
Blade Operation | Self-retracting |
Blade Shape | Rounded Tip/Pointed Tip |
Brand | Slice |
Compatible Materials | Various |
EAN | 8951421059318 |
ECLASS Code | 21040602 |
Hand Preference | both |
Handle Colour | Black |
Handle Material | Nylon |
Insulated | No |
Knife Features | Tool-Less Blade Change |
MFR Part No. | 10593 |
Overall Length | 137mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |