£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Handle dimensions without blade fitter:
Length: 104mm.
Width: 19.7mm.
Thickness: 7.5mm.
Image is for illustration purposes only.
Attribute | Value |
---|---|
Blade Material | Blade Not Included |
Brand | Swan |
EAN | 5033955012359 |
ECLASS Code | 21040602 |
Insulated | No |
Type | Knife Handle |
UNSPSC Code | 27111503 |