£5.79
Ex VAT
£6.95
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
This general purpose knife possesses a spring-loaded blade. The auto-retract feature lessens the risk of workplace injury and helps to keep personnel safe when using. Suitable for left handed and right handed users, the product also boasts a comfortable ergonomic grip and is supplied in a highly visible black and red colour.
Features and Benefits
• Ambidextrous design allows the product to be used by both left handed and right handed users
• Comfortable ergonomic grip bolsters user comfort and control when using
• Highly visible black and red colour makes the product difficult to misplace, therefore keeping the product out of the wrong hands
• Retractable blade reduces the likelihood of injury or accidental cutting
• ABS plastic body is extremely durable and hard wearing
Typical Applications
• Warehouse
• Distribution
• Picking and Repack operations
• Retail
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Retractable |
Blade Shape | Straight |
Brand | Moving Edge |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Shrink Wrap Strech Film |
EAN | 5060182989970 |
ECLASS Code | 21040602 |
Hand Preference | Right Hand |
Handle Colour | Black Red |
Handle Material | ABS Plastic |
Insulated | No |
Knife Features | Lanyard Fixing Loop |
MFR Part No. | 371212P |
Overall Length | 140mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |